!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER CABINET 3/16X12

SCREWDRIVER CABINET 3/16X12

PROTO

SCREWDRIVER CABINET 3/16X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER CABINET 3/16X12

SCREWDRIVER CABINET 3/16X12

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTC31612R
  • Mfr. Model # JC31612R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Cabinet tip round shank screwdriver. Tip size: 3/16". Overall length: 16-1/4".

Technical Specs

  • Item Screwdriver
  • Tip Style Cabinet
  • Overall Length 16-1/4"
  • Non-Sparking No
  • Insulated No
  • Tether Ready No
  • Shank Coating Chrome
  • Shank Length 12"
  • Shank Shape Round
  • Slotted Screwdriver Tip Shape Cabinet
  • Handle Material Multi-Component
  • Replaceable Shank No
  • Tip Size 3/16"
  • Grip Style Ergonomic
  • ESD Safe No
  • Non-Magnetic No
  • Corrosion Resistant No
  • Tip Finish Black Oxide
  • Shank Finish Chrome
  • Shank Material Alloy Tool Steel
  • Magnetized Tip No
  • For Fastener Size 3/16 in
  • Measurement Type SAE
  • Standards ASME B107.600

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list