!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE GOGGLES,UNISEX,ANTI-FOG

PROTECTIVE GOGGLES,UNISEX,ANTI-FOG

GOGGLEGEAR

PROTECTIVE GOGGLES,UNISEX,ANTI-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PROTECTIVE GOGGLES,UNISEX,ANTI-FOG

PROTECTIVE GOGGLES,UNISEX,ANTI-FOG

GOGGLEGEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.74 / EACH

EHC: EHC :
Min Qty 10 = $487.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMMGG6001SGAFBLK
  • Mfr. Model # GG6001SGAF-BLK
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Adjustable Locations Strap
  • Application General Purpose
  • Eyewear Size Universal
  • Frame Material Polypropylene
  • Gender Unisex
  • Includes No Lens Coatings No
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Series 6000
  • Ultra-Violet Scale Protection Designation U6
  • Welding Shade Designation Not Rated for Welding Use
  • ANSI Dust/Splash Rating D3, D4
  • Band Material Cloth
  • Frame Colour Black
  • Frame Style Goggles
  • Includes Anti-Fog Lens Coating Yes
  • Item Protective Goggles
  • Lens Colour Clear
  • Nose Bridge Material Polypropylene
  • Standards ANSI Z87.1-2015
  • Venting Type Indirect
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list