!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC PRESS, HAND PUMP, BLUE, 25 TON FRAME CAPACITY, DISCONNECT CYLINDER, STEEL

HYDRAULIC PRESS, HAND PUMP, BLUE, 25 TON FRAME CAPACITY, DISCONNECT CYLINDER, STEEL

WESTWARD

HYDRAULIC PRESS, HAND PUMP, BLUE, 25 TON FRAME CAPACITY, DISCONNECT CYLINDER, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC PRESS, HAND PUMP, BLUE, 25 TON FRAME CAPACITY, DISCONNECT CYLINDER, STEEL

HYDRAULIC PRESS, HAND PUMP, BLUE, 25 TON FRAME CAPACITY, DISCONNECT CYLINDER, STEEL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,303.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW1MZJ4
  • Mfr. Model # 1MZJ4
  • UNSPSC # 27121502
  • CATALOGUE PAGE # 2014
  • Shipping Weight 280.0 lbs

Product Details

This hydraulic press is made out of steel. It is compatible with 60253, and meets the standards for ASME PALD 2009. This blue hydraulic press includes cylinder, hose, and hydraulic hand pump. It also has a 28 inch length.

Technical Specs

  • Item Hydraulic Press
  • Colour Blue
  • Cylinder Type Disconnect
  • Material - Machining Steel
  • Overall Height 59 in
  • Includes Cylinder, Hose, Hydraulic Hand Pump
  • Base Length 8 1/2 in
  • Compatible Mfr. Model Number 60253
  • Hose Length 1.88 m
  • Overall Width 28 in
  • Pump Mfr. No. F25Y0S
  • Reservoir Capacity 770 mL
  • Table Length 23 3/4 in
  • Pump Type Hand Pump
  • Frame Capacity 25 tons
  • Stroke 6 1/2 in
  • Min. Ram-to-Table Distance 2 1/2 in
  • Overall Length 28 in
  • Adjustable Bed Yes
  • Base Width 28 in
  • Distance Between Uprights 20 in
  • Max. Ram-to-Table Distance 34 1/4 in
  • Pressure 10,153 psi
  • Ram Size 2 1/4 in
  • Standards ASME PALD 2009
  • Width Between Table Channels 8 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list