!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE LIGHT LED 16W

PORTABLE LIGHT LED 16W

LUMAPRO

PORTABLE LIGHT LED 16W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE LIGHT LED 16W

PORTABLE LIGHT LED 16W

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE24JZ60
  • Mfr. Model # 24JZ60
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Item Temporary Job Site Light
  • Number of Lamp Heads 1
  • Lighting Technology LED
  • Standards Ul/cul Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list