!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE ELECTRIC HOIST 100KG 110V

PORTABLE ELECTRIC HOIST 100KG 110V

MINIFOR

PORTABLE ELECTRIC HOIST 100KG 110V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC HOIST 100KG 110V

PORTABLE ELECTRIC HOIST 100KG 110V

MINIFOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TRA42879
  • Mfr. Model # 42879
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Item Wire Hoist
  • Hoist Lift Unlimited
  • Lift Speed 50 FPM
  • Voltage 115
  • Min. Between Hooks 28 1/8 in
  • Classification H3
  • Housing Length 14"
  • Reeving 1
  • Control NEMA 3R Pushbutton
  • Thermal Protection Overload Protection
  • Includes 10 ft. Pendant Control, Carrying Box, Manual
  • Hoist Mount Hook Mounted - No Trolley
  • Load Capacity 220 lbs.
  • Control Cord 10 ft
  • Motor HP 0.5
  • Phase 1
  • Amps @ Low Volts 9.3
  • Housing Depth 13"
  • Housing Width 7
  • Brake Electromagnetic Cone
  • Lubrication Grease
  • Standards ASME/ ANSI B30.16
  • Colour Gray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list