!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE DRYER,115V AC,1/5 HP,YELLOW

PORTABLE DRYER,115V AC,1/5 HP,YELLOW

DAYTON

PORTABLE DRYER,115V AC,1/5 HP,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE DRYER,115V AC,1/5 HP,YELLOW

PORTABLE DRYER,115V AC,1/5 HP,YELLOW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKI61HL69
  • Mfr. Model # 61HL69
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Item Portable Dryer
  • Air Flow Direction Horizontal and Vertical
  • Number of Speeds 3
  • Nameplate Voltage 115V AC
  • Frequency 60 Hz
  • Daisy Chain Capacity 5 Units
  • NEMA Plug Configuration 5-15P
  • Power Cord Length 10 ft
  • Blower Wheel Diameter Not Applicable
  • Overall Height 12-1/2 in
  • Application Carpet, Floors
  • Housing Colour Yellow
  • Housing Length 12 in
  • Includes Hose No
  • Overall Width 10-3/4 in
  • Pivoting No
  • Maximum Airflow Capacity 700 cfm
  • Motor Horsepower 1/5 hp
  • Full Load Current 9.5 A
  • Daisy Chain Capability Yes
  • Number of Power Outlets 2
  • GFCI Protected Yes
  • Includes Fully Assembled Blower Fan
  • Standards ETL Listed
  • Overall Length 12 in
  • Conductor Size 14 AWG
  • Housing Height 12-39/64 in
  • Housing Width 10-51/64 in
  • Motor Speed 1,570 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list