!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE CORD,SJTOW,10/4,250FT,YELL

PORTABLE CORD,SJTOW,10/4,250FT,YELL

APPROVED VENDOR

PORTABLE CORD,SJTOW,10/4,250FT,YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE CORD,SJTOW,10/4,250FT,YELL

PORTABLE CORD,SJTOW,10/4,250FT,YELL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,286.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2TYL5
  • Mfr. Model # 2TYL5
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Product Details

Portable Cord,Jacket Type PVC,Number of Conductors 4,Max. Amps 25,Max. Voltage 300,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Wire Size 10 AWG
  • Jacket Material PVC
  • Jacket Colour Yellow
  • Voltage 300V
  • Location Outdoor
  • Conductor Design Stranded
  • Standards UL/cUL/MSHA
  • Number of Conductors 4
  • Trade Designation SJTOW
  • Wire Colour Black, Green, Red, White
  • Length 250 ft
  • Nominal Outside Dia. 0.63 in
  • Conductor Material Copper
  • Temp. Rating -40 Degrees to 167 Degrees F
  • Gauge/Conductor 10/4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list