!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIER WIRE STRIPPERS

PLIER WIRE STRIPPERS

PROTO

PLIER WIRE STRIPPERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER WIRE STRIPPERS

PLIER WIRE STRIPPERS

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT299
  • Mfr. Model # J299
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 527
  • Shipping Weight 0.55 lbs

Product Details

8-5/8 inch wire stripper/crimper. Strips #10-22 AWG. Box style crimp for #10-22 AWG. Crimps non-insulated 7 and 8 mm auto ignition wire. Cuts screw/bolt sizes 4-40, 5-40, 6-32, 8-32, 10-32, 10-24. Anvil type wire cutter for cutting copper wire.

Technical Specs

  • Item Wire Stripper
  • Stripping Capacity- Cable 22 to 10 AWG
  • Type Electrical Wire Strippers
  • Cutting Capacities 32 to 4 AWG
  • Insulated No
  • Application Crimping, Cutting, Stripping
  • Connectors Crimped Insulated Connectors, Noninsulated Connectors
  • Gauges Crimped 22 to 10 AWG (Noninsulated), 7 to 8 mm (Auto Ignition)
  • Includes Cutter
  • Minimum Wire/Cable Diameter 22 ga
  • Series Proto
  • Tether Ready No
  • Weight 0.45 lb
  • Maximum Stripping Capacity - Solid Wire 10 AWG
  • Minimum Stripping Capacity - Stranded Wire 22 AWG
  • Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • For Wire/Cable Type Solid Wire, Stranded Wire
  • Handle Style Standard
  • Adjustment Mechanism Manual
  • Body Material Steel
  • Features Anvil Type Wire Cutter
  • Grip Style Standard Cushion
  • Maximum Wire/Cable Diameter 10 ga
  • Overall Length 8 1/2 in
  • Standards ASME
  • Tool Functions Crimp, Screw Shear
  • Minimum Stripping Capacity - Solid Wire 22 AWG
  • Maximum Stripping Capacity - Stranded Wire 10 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list