!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA TORCH, 5 FT LEAD, FOR THERMAL DYNAMICS CUTMASTER PLASMA SYSTEM

PLASMA TORCH, 5 FT LEAD, FOR THERMAL DYNAMICS CUTMASTER PLASMA SYSTEM

THERMAL DYNAMICS

PLASMA TORCH, 5 FT LEAD, FOR THERMAL DYNAMICS CUTMASTER PLASMA SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA TORCH, 5 FT LEAD, FOR THERMAL DYNAMICS CUTMASTER PLASMA SYSTEM

PLASMA TORCH, 5 FT LEAD, FOR THERMAL DYNAMICS CUTMASTER PLASMA SYSTEM

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,244.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ESB7-5213
  • Mfr. Model # 7-5213
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

This plasma torch is for use with the Thermal Dynamics CutMaster plasma systems. It includes a five-foot lead and standard ATC connection.

Technical Specs

  • Item Mechanized Torch
  • Compatible with Series Cutmaster
  • Maximum Current 120
  • Plasma Torch Model SL100 Mechanized Torch
  • Series SL100
  • For Use With Cutmaster
  • Includes Torch and Lead
  • Cable Length 5
  • Compatible with Brand Thermal Dynamics
  • For Rear Connection Type RPT
  • Plasma Torch Type SL100
  • Features Standard RPT (O2B) Torch Connection
  • Head Angle 180

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list