!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TURBO ASSEMBLY, UNIVERSAL, LI-ION, 12 HOURS, NIOSH, HE FILTER, FOR APR

TURBO ASSEMBLY, UNIVERSAL, LI-ION, 12 HOURS, NIOSH, HE FILTER, FOR APR

3M

TURBO ASSEMBLY, UNIVERSAL, LI-ION, 12 HOURS, NIOSH, HE FILTER, FOR APR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TURBO ASSEMBLY, UNIVERSAL, LI-ION, 12 HOURS, NIOSH, HE FILTER, FOR APR

TURBO ASSEMBLY, UNIVERSAL, LI-ION, 12 HOURS, NIOSH, HE FILTER, FOR APR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,213.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM35-1499-01
  • Mfr. Model # 35 1499 01
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.24 lbs

Product Details

This Adflo universal welding turbo assembly comes in magenta and meets the NIOSH standard. It includes a blower unit, a flow indicator, a spark arrestor, a PRE-FILTER, a high-efficiency particulate filter, a filter cover, a lithium-ion battery that lasts up to 12 hours, and a smart charger. The general-purpose assembly is suitable for use with Speedglas powered-air purifying respirator.

Technical Specs

  • Item PAPR Assembly
  • Standards NIOSH Approved
  • For Use With Certain 3M(TM) Headgear
  • Includes Battery Yes
  • Battery Chemistry Lithium Ion
  • Includes Breathing Tube No
  • Includes Headgear No
  • Intrinsically Safe No
  • Application General Purpose
  • System Type PAPR System
  • Blower Mount Belt-Mount
  • Series Speedglas
  • Battery Type Lithium-Ion
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes Blower Unit, Filter Cover, Flow Indicator, HE Particulate Filter, Lithium Ion Battery, Prefilter, Smart Charger, Spark Arrestor
  • Size Universal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list