!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANEL PRESSURE GAUGE,FLANGE,2 IN,60

PANEL PRESSURE GAUGE,FLANGE,2 IN,60

APPROVED VENDOR

PANEL PRESSURE GAUGE,FLANGE,2 IN,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL PRESSURE GAUGE,FLANGE,2 IN,60

PANEL PRESSURE GAUGE,FLANGE,2 IN,60

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF4UA53
  • Mfr. Model # 4UA53
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Panel Mount Pressure Gauge
  • Accuracy +/-3-2-3%
  • Process Connection Type NPT
  • Lens Material Polycarbonate
  • Field Fillable No
  • Case Colour Black
  • Primary Pressure Range 0 to 60
  • Vibration Resistance None
  • Pressure Gauge Type Commercial Pressure Gauge
  • Gauge Case Liquid None
  • Socket Material Brass
  • Application General Purpose
  • Accuracy Scale Mid-Scale
  • Blowout Safety Back No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Non-Sparking No
  • Primary Scale Minor Graduations 2
  • Scale Type Single
  • Nominal Dial Size 2"
  • Gauge Case Material Steel
  • Process Connection Gender Male
  • Process Connection Size 1/8"
  • Process Connection Location Center Back
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable Yes
  • Sensor Material Bronze
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -40 Degrees to 120 Degrees F
  • Cleaned for Oxygen Service No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Mounting Type Front Flange
  • Pressure Range Type Pressure
  • Removable Bezel No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list