LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, HARDENED STEEL, RED
LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, HARDENED STEEL, RED
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Red safety padlock, 1.5 inch.
Technical Specs
- Item Lockout Padlock
- Padlock Body Material Nylon
- Body Thickness 41/50 in
- Header Danger
- Key Style Standard
- Non-Removable Key Yes
- Shackle Diameter 1/4 in
- Shackle Material Hardened Steel
- Vertical Shackle Clearance 1 1/2 in
- Features Non-Conductive Nylon Shackle
- Labeling Label Included
- Legend Danger Locked Out Do Not Remove
- Minimum Temperature 0 Degrees F
- Number of Tumbler Pins 6
- Overall Width 1.5 in
- Standards OSHA
- Body Colour Red
- Body Height 1 3/4 in
- Body Width 1 1/2 in
- Horizontal Shackle Clearance 4/5 in
- Key Type Keyed Different
- Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant
- Shackle Height 1 1/2 in
- Shackle Type Open
- Width Across Shackle 3/4 in
- Includes (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
- Language English, French, Spanish
- Maximum Temperature 250 Degrees F
- Number of Keys Included 1
- Opening Type Key
- Shackle Material Coating Triple Coated
Alternate Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.44
/ EACH
-
AMERICAN LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.97
/ EACH
-
ZING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.64
/ EACH
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.93
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
ABUS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.79
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.77
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.87
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.93
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.66
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.51
/ EACH