!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S DIELECTRIC OVERBOOTS, SZ 15, RUBBER, RED/BLACK, 14 IN H, NON-CSA, PULL-ON

MEN'S DIELECTRIC OVERBOOTS, SZ 15, RUBBER, RED/BLACK, 14 IN H, NON-CSA, PULL-ON

SALISBURY

MEN'S DIELECTRIC OVERBOOTS, SZ 15, RUBBER, RED/BLACK, 14 IN H, NON-CSA, PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S DIELECTRIC OVERBOOTS, SZ 15, RUBBER, RED/BLACK, 14 IN H, NON-CSA, PULL-ON

MEN'S DIELECTRIC OVERBOOTS, SZ 15, RUBBER, RED/BLACK, 14 IN H, NON-CSA, PULL-ON

SALISBURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SAL21406-150
  • Mfr. Model # 21406-150
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

These red/black, men's size 15 dielectric overboots are made of vulcanized rubber with a nylon liner. They are waterproof and non-metallic and meet the ASTM standard. The non-CSA overboots have a pull-on closure, 14-inch height, and anti-skid bar sole pattern. It is suitable for use in electrical applications.

Technical Specs

  • Item Dielectric Overboots
  • Height 14"
  • Colour Red/Black
  • Footwear Sole Pattern Anti-Skid Bars
  • Standards ASTM F1117 and ASTM F1116 at 20 kV
  • Size 15
  • Material Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware
  • Gender Men's
  • Closure Type (1) Buckle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list