!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OVAL CONTAINER SS 13 G

OVAL CONTAINER SS 13 G

APPROVED VENDOR

OVAL CONTAINER SS 13 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVAL CONTAINER SS 13 G

OVAL CONTAINER SS 13 G

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGJ4PGV4
  • Mfr. Model # 4PGV4
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Product Details

Indoor Waste Receptacle, Hands Free, Oval, Self Closing Top, Color Stainless Steel, Length 14-1/2 In., Width 10-1/2 In., Height 21-3/8 In., Material Stainless Steel, Includes Liner, Capacity 8 gal.

Technical Specs

  • Container Shape Oval
  • Trash Container Capacity 8 gal
  • Height 21-3/8"
  • Finish Brushed
  • Container Mounting Style Free-Standing
  • Includes Liner Ring
  • Top Type Flat
  • Colour Silver
  • Specific Container Material Stainless Steel
  • Lid Options Lid Included
  • Features Hands-Free Sensored

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list