!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OPERATOR 22MM COMLETE UNIT

OPERATOR 22MM COMLETE UNIT

SCHNEIDER ELECTRIC

OPERATOR 22MM COMLETE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPERATOR 22MM COMLETE UNIT

OPERATOR 22MM COMLETE UNIT

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TLQXB5AD53
  • Mfr. Model # XB5AD53
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 111
  • Shipping Weight 0.09 lbs

Product Details

Selector switch, non illuminated. Position 3. Number of directions 2. Operation type momentary to center. Size 22 mm. Voltage 600 VAC. Amps AC 10. Contact type 2NO. Colour black. Standard lever. NEMA rating 1,2,3,4,4X,12 and 13. Material of construction, plastic. Standards UL/CSA. Includes operator and contact block.

Technical Specs

  • Item Non-Illuminated Selector Switch
  • Position 2
  • Contact Form 2NO
  • Colour Black
  • Operator Head Material Polyamide
  • Bezel Material Plastic
  • Contact Rating 10 A @ 600V AC
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Cam No Cam
  • Switch Operation @ Position B OO
  • Switch Operation @ Position D No Fourth Position
  • Size 22 mm
  • Action Momentary/Maintained/Momentary
  • Type of Operator Lever
  • Key Removal No Key
  • Basic Material Plastic
  • Bezel Colour Chrome
  • NEMA Contact Rating Designation B600/Q600
  • IP Rating 65
  • Switch Operation @ Position A XO
  • Switch Operation @ Position C OX
  • Standards UL File Number E164353 CCN NKCR, CSA File Number LR44087 Class 321103, CE Marked

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list