!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CURTAIN/FRAME, 1 IN TUBE FRAME, 24 IN PLATFORM, 6 X 6 FT, SCREEN COTTON DUCK/VINYL

WELDING CURTAIN/FRAME, 1 IN TUBE FRAME, 24 IN PLATFORM, 6 X 6 FT, SCREEN COTTON DUCK/VINYL

STEINER

WELDING CURTAIN/FRAME, 1 IN TUBE FRAME, 24 IN PLATFORM, 6 X 6 FT, SCREEN COTTON DUCK/VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CURTAIN/FRAME, 1 IN TUBE FRAME, 24 IN PLATFORM, 6 X 6 FT, SCREEN COTTON DUCK/VINYL

WELDING CURTAIN/FRAME, 1 IN TUBE FRAME, 24 IN PLATFORM, 6 X 6 FT, SCREEN COTTON DUCK/VINYL

STEINER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SNR501HD334F6X6
  • Mfr. Model # 501HD334F6X6
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This 6 x 6-foot opaque curtain is made of olive cotton duck, with a material weight of 12 ounces per square yard, and can withstand temperatures up to 350 Degrees F. It includes a replaceable, yellow transparent window made of vinyl, with an optional cover flap, and grommets at 12-inch centres on four sides. The frame is one-inch square tubing, with 24-inch platform legs. Plastic ties are included. Protect-O-Screen HD with Weld View window permits safe viewing of welding activity.

Technical Specs

  • Item Screens With Weldview Window With Cover Flap
  • Protective Material Cotton Duck
  • Withstand Temp. 350 Degrees F
  • Grommet Placement 12" Centers on Four Sides
  • Features Opaque Curtain With Replaceable Tinted Transparent Viewing Window
  • Welding Protection Sub-Category Screens
  • Material Weight 12 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Standards Meets CPAI-84
  • Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list