NUT HEX D934 10 MF M30-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX D934 10 MF M30-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04180.300.0200
  • Mfr. Model # M04180.300.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 2.325 lbs

Product Details

Carbon steel, blank steel finish, grade ST10 (steel class 10-10.), M30-2, thread type metric fine, thread direction right, Rockwell hardness 36, meets/exceeds D934.

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 24.00mm
  • Basic Material Carbon Steel
  • Material Grade Class 10
  • Dia./Thread Size M30-2.00
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Width Across Flats 46.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list