!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NOZZLES MIXING AUTOMIX 3/8IN

NOZZLES MIXING AUTOMIX 3/8IN

AUTOMIX

NOZZLES MIXING AUTOMIX 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLES MIXING AUTOMIX 3/8IN

NOZZLES MIXING AUTOMIX 3/8IN

AUTOMIX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM08193
  • Mfr. Model # 08193
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1827
  • Shipping Weight 0.09 lbs

Product Details

Designed for use with 200 mL cartridges. Larger diameter allows for easier dispensing. This nozzle can be used with Automix(TM) products in the MixPac(R) Applicator Guns part number 08117.

Technical Specs

  • Item Mixing Nozzle
  • For Use With All 3 M 200mL and 400mL Cartridges
  • Product Type Mixing Nozzle
  • Series 08193
  • Features Disposable, Mixes Two-Part Components
  • Colour Gold
  • Material Plastic
  • Mixing Ratio 1:1, 2:1
  • Nozzle Type Smooth Taper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list