!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NIBBLER, CORDED, 120V/5A, 16/18 GA, 1¾ IN RADIUS, 2200 SPM, SINGLE SPEED, 360 ° SWIVEL

NIBBLER, CORDED, 120V/5A, 16/18 GA, 1¾ IN RADIUS, 2200 SPM, SINGLE SPEED, 360 ° SWIVEL

MAKITA

NIBBLER, CORDED, 120V/5A, 16/18 GA, 1¾ IN RADIUS, 2200 SPM, SINGLE SPEED, 360 °  SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIBBLER, CORDED, 120V/5A, 16/18 GA, 1¾ IN RADIUS, 2200 SPM, SINGLE SPEED, 360 ° SWIVEL

NIBBLER, CORDED, 120V/5A, 16/18 GA, 1¾ IN RADIUS, 2200 SPM, SINGLE SPEED, 360 ° SWIVEL

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $684.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTJN1601
  • Mfr. Model # JN1601
  • UNSPSC # 27111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Product Details

This corded nibbler with a 360 degree swivel angle operates at 120V/5A. It has a 1¾-inch cutting radius and a cutting capacity of 16 gauge on steel and 18 gauge on stainless steel. The nibbler with a barrel grip handle has a lock-on slide switch throttle, eight feet cord, and a variable speed of 2200 SPM. It includes a blade wrench and a spanner wrench.

Technical Specs

  • Item Nibbler
  • Capacity Stainless Steel 18 ga
  • Swivel Angle 360 Degrees
  • Minimum Strokes per Minute 2,200 stroke/min
  • Current 5.0 A
  • Power Source Corded
  • Features 1/4 in Stroke, Built-In Thickness Gauge, Die Rotates 360 Degrees , Lock-On Sliding Switch
  • Includes Blade Wrench, Spanner Wrench
  • Speed Setting Single Speed
  • Throttle Type Slide Switch
  • Tool Brand Makita
  • Capacity Steel 16 ga
  • Minimum Cutting Radius 1 3/4 in
  • Maximum Strokes per Minute 2,200 spm
  • Cord Length 8 ft
  • Voltage 120V AC
  • Application Decking, Metal Cutting, Sheet Metal Cutting
  • Handle Type Barrel Grip
  • Number of Pieces 3
  • Overall Length 10 1/4 in
  • Tool Weight 3.6 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list