MUCK-CHORE-CSA-SZ-M5/W6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUCK-CHORE-CSA-SZ-M5/W6

MUCK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCRCHS-CSA-M5/W6
  • Mfr. Model # CHS-CSA-M5/W6
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.88 lbs

Technical Specs

  • Size Men's 5/Women's 6
  • Colour Black
  • Insulation Type 5mm CR Foam
  • Item Steel Toe Boot
  • Standards CSA Grade 1 (Green Triangle) and ESR (Omega)
  • Shank Material Steel
  • Gender Unisex
  • Toe Type Steel
  • Upper Material Neoprene
  • Midsole Material EVA
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Waterproof Yes
  • Resists Used for General work applications, all season boot, sub zero rated
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list