!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CALIPER DIAL 0-6IN 0.001IN

CALIPER DIAL 0-6IN 0.001IN

MITUTOYO

CALIPER DIAL 0-6IN 0.001IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIPER DIAL 0-6IN 0.001IN

CALIPER DIAL 0-6IN 0.001IN

MITUTOYO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTT505-742
  • Mfr. Model # 505-742
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DIAMETER CALIPER, 0 TO 6 IN RANGE, +/-01 IN ACCURACY, 01 IN DIAMETER GRADUATION, 4-WAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.51 / EACH

EHC: EHC :

Technical Specs

  • Item Dial Caliper
  • Accuracy +/-0.001"
  • Caliper Material Stainless Steel
  • Dial Graduation 0.001"
  • Jaw Actuation Type Roller
  • Jaw Material Stainless Steel
  • Measurements 4-Way
  • Measures Inside Dimension Yes
  • Measures Step Yes
  • Case Type Plastic
  • Included Certification Inspection Certificate
  • Includes Bezel Lock Yes
  • Includes Locking Nut Yes
  • Jaw Shape Standard
  • Shockproof Dial Yes
  • Range 0-6"
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Dimension Type Inch
  • Jaw Depth 1 9/16 in
  • Maximum Measurement - Inch 6 in
  • Measures Depth Yes
  • Measures Outside Dimension Yes
  • Minimum Measurement - Inch 0 in
  • Depth Rod Shape Rectangular
  • Includes Fitted Case
  • Includes Case Yes
  • Jaw Depth - Upper Jaw 21 mm
  • Range per Revolution 0.100"
  • Standards US Federal Specifications

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list