!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MTR,3 PH,5 HP,1740,208-230/460V,EFF

MTR,3 PH,5 HP,1740,208-230/460V,EFF

DAYTON

MTR,3 PH,5 HP,1740,208-230/460V,EFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MTR,3 PH,5 HP,1740,208-230/460V,EFF

MTR,3 PH,5 HP,1740,208-230/460V,EFF

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,520.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2N984
  • Mfr. Model # 2N984
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 10
  • Shipping Weight 126.7 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,5 HP,Nameplate RPM 1,740,Voltage 208-220/440,60 Hz,3 Phase,14.1-12.7/6.4 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Materi

Technical Specs

  • Item General Purpose Motor
  • Phase Three
  • HP 5
  • No. of Speeds 1
  • Full Load Amps 12.7/6.4
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Inverter Rated Yes
  • Motor Frame Material Steel
  • Shaft Length 3 in
  • Length Less Shaft 13 13/16 in
  • Motor Efficiency Group NEMA Premium Efficient
  • CC Number CC029A
  • Manufacturers Warranty Length 3 yr
  • Motor Application General Application
  • Motor Design 3-Phase
  • Nameplate RPM 1,740
  • Voltage 230/460V AC
  • Frame 213/5
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Shaft Dia. 1 1/8 in
  • Motor Bearings Ball
  • Overall Length 16 13/16 in
  • Nominal Efficiency 89.5 %
  • Standards UL Recognized, CSA Certified, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list