!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOBILE TWO WAY RADIO,UHF,BLACK

MOBILE TWO WAY RADIO,UHF,BLACK

MOTOROLA

MOBILE TWO WAY RADIO,UHF,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE TWO WAY RADIO,UHF,BLACK

MOBILE TWO WAY RADIO,UHF,BLACK

MOTOROLA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRLVX2200G745PKG
  • Mfr. Model # AC061U532-MOT-NA
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Radio Application General
  • Radio Series VERTEX STANDARD VX-2100/2200
  • Number of Channels 128
  • Waterproof No
  • Frequency 450 to 512 MHz
  • Colour Black
  • Repeater-Capable No
  • Navigation Aids None
  • Analog Codes No
  • Length 6-7/64"
  • Radio Type Desktop
  • Radio Classification Business
  • Band Type UHF
  • Output Watts 45
  • Item Mobile Two Way Radio
  • Display Type LCD
  • External Channel Select Yes
  • Range (Miles) 7
  • License Required Yes
  • Digital Codes No
  • Includes D/C Power Cord, Palm Microphone, Mounting Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list