!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOBIL SUPER 1000 ENGINE OIL 10W-30

MOBIL SUPER 1000 ENGINE OIL 10W-30

MOBIL

MOBIL SUPER 1000 ENGINE OIL 10W-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBIL SUPER 1000 ENGINE OIL 10W-30

MOBIL SUPER 1000 ENGINE OIL 10W-30

MOBIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IOL105940
  • Mfr. Model # 105940
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Product Details

Pour depressants and a viscosity index (VI) improver are included, where required, to provide the optimum viscosity and fluidity across a broad range of temperatures. Exceeds ILSAC GF-5 and API SN, and are backward compatible with earlier performance levels such as API SM, SL and SJ.

Technical Specs

  • SAE Grade Not Specified

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list