!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI CIRCUIT BREAKER,C CURVE,3P,4A,

MINI CIRCUIT BREAKER,C CURVE,3P,4A,

DAYTON

MINI CIRCUIT BREAKER,C CURVE,3P,4A, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI CIRCUIT BREAKER,C CURVE,3P,4A,

MINI CIRCUIT BREAKER,C CURVE,3P,4A,

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5ZVC4
  • Mfr. Model # 5ZVC4
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

Miniature circuit breaker, C curve, 3 phase, 4 amps, 480 voltage, magnetic trip, screw clamp terminals, DIN-rail mounted. UL 1077 supplementary protection for use with circuit breaker or fuse. Must use in conjunction with branch circuit protection when co

Technical Specs

  • Item Supplementary Protector
  • AC Voltage Rating 480 VAC
  • Series NDB2-63 C4/3
  • DC Voltage Rating Not Rated
  • Phase 3
  • Trip Type Thermal Magnetic
  • Min. Wire Size 14 AWG
  • Length 3.21"
  • Depth 2.91"
  • Amps 4
  • Max. AIR Rating 7.5 kA
  • Curve Type C
  • Number of Poles 3
  • Terminal Connection Screw Clamp
  • Application Supplemental Protection
  • Max. Wire Size 4 AWG
  • Width 2.13"
  • Standards UL, CSA,TUV,CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list