!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICRODOCK II W/ GA CLIP XT H2S MOD.

MICRODOCK II W/ GA CLIP XT H2S MOD.

BW TECHNOLOGIES

MICRODOCK II W/ GA CLIP XT H2S MOD. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICRODOCK II W/ GA CLIP XT H2S MOD.

MICRODOCK II W/ GA CLIP XT H2S MOD.

BW TECHNOLOGIES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BWTDOCK2-21E00G
  • Mfr. Model # DOCK2-21E00G
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Product Details

MicroDock II automatic test and calibration system The MicroDock II is compatible with the GasAlertMicroClip, GasAlertMicro, GasAlertMicro 5 Series, GasAlertMax XT, GasAlertClip Extreme and GasAlert Extreme. MicroDock II with GasAlertClip Extreme H2S Mod.

Technical Specs

  • Item GasAlertClip Extreme
  • Removable Memory Card Included
  • Charger Included
  • Includes Tubing, SD Card, Power Supply, Fleet Manager Software for Easy Data Analysis, Multi-Language Support In English, French, German, Spanish and Portuguese
  • Features Quick and Easy Compliance, Automatically Maintain Accurate Records, Automatic Bump Testing, Calibration, Record Keeping and Charging , Base Station with AC Outlet Supports Up to (6) Modules to Suit Your Application, Verifies Proper Performance of Detectors, Reduces Maintenance Costs, Multiple Microdock II Systems can be Connected Via A LAN
  • Length 16"
  • Status Indicator LCD, LED lights
  • Test Time Bump Test Less Than 30 sec., Calibration Less Than 2 min.
  • Regulator Demand Flow
  • Cylinder Holder No
  • Wired Ethernet Included
  • For Use With GasAlertClip Extreme (H2S)
  • Height 10"
  • Width 16"
  • Operating Temp. Range 32 Degrees F - 122 Degrees F
  • Power Source 12 V or Alkaline

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list