METER REL HUMIDITY + TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER REL HUMIDITY + TEMP

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTHWD3
  • Mfr. Model # THWD-3
  • UNSPSC # 41114408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Relative humidity and temperature meter: Features include: Relative humidity measurement from 0 to 100%, F or C selectable, Relative function monitors humidity and temperature changes, Complete with carrying case, battery and wet bulb chart.

Technical Specs

  • Includes Soft Carrying Case, Sensor Cover, Battery, Manual
  • Battery Type 9V
  • Item Relative Humidity Temperature Meter
  • Temp. Range (F) -4 Degrees F - 140 Degrees F
  • Dew Point Range -4 Degrees F - 140 Degrees F
  • Display Dual Display
  • Temp. Accuracy (F) +/-1.6 Degrees F
  • Sensor Type Precision Capacitance
  • Special Features Extended Probe Stem to Easily Access Air Ducts, Dew Point, Wet Bulb
  • Relative Humidity Range 0 - 100%
  • Auto Power Off Yes
  • Memory Min/Max
  • Data Hold Yes
  • Temp. Range (C) -20 Degrees C - 60 Degrees C
  • Response Time Not Specific
  • Humidity Accuracy +/-3%
  • Temp. Accuracy (C) +/-0.8 Degrees C
  • Humidity Resolution 0.1%
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Wet Bulb Temperature Range -4 Degrees - 140 Degrees F
  • Absolute Humidity Range 0 - 99%
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list