!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METER MECHANICAL LITER 3/4IN

METER MECHANICAL LITER 3/4IN

FILL-RITE

METER MECHANICAL LITER 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER MECHANICAL LITER 3/4IN

METER MECHANICAL LITER 3/4IN

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $437.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FIL807CL
  • Mfr. Model # 807CL
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 2494
  • Shipping Weight 5.02 lbs

Product Details

Resettable flowmeters measure flow to 100 liters in 1/10 liter increments. +/-1% accuracy. 50 PSI maximum pressure to 66 degrees C. Nonresettable 100,000 liter totalizer. cUL listed.

Technical Specs

  • Item 3/4" Meter, Liters
  • For Pipe Size 1 in
  • Connection Type FNPT
  • Flow Range 19 - 76 Lpm
  • Flow Material Gasoline, (Alcohol Blends Up to E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene
  • GPM Max. 20
  • Width 6"
  • Housing Material Aluminium
  • Seal Material BUNA-N
  • Pulses per Gallon 10
  • Display Resettable Mechanical
  • Master Totalizer 99,999.9
  • Pressure Drop - 50% Flow (PSI) No Rating
  • O-Ring Buna-N
  • Thread 3/4" NPT
  • Agency Compliance UL/CUL, CE Listed
  • Output 20 gpm Max
  • Includes Meter, Reset Knob and Owners/Operators Manual
  • Flowmeter Product Group Mechanical Flowmeter
  • Connection Size 3/4"
  • Max. Pressure 50 PSI
  • Max. Viscosity 30 W Oil
  • Type Liquid
  • Length 6"
  • Height 8"
  • Chamber Material Polypropylene
  • Shaft Material Steel
  • Accuracy (%) +/- 1%
  • Resetable Cumulative Totalizer 100 gal. in 1/10 gal. Increments
  • Pressure Drop - 100% Flow (PSI) No Rating
  • Specific Gravity No Rating
  • Depth 6"
  • Application In Line Flow Meter with Resettable Totalizer, Inlet/Outlet Ports can be Rotated 90 deg. Increments to East Installation, Meter can be Field Calibrated
  • Manufacturers Warranty Length 2 yr.
  • Standards UL/CUL, CE Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list