!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHABLE METAL AIR FILTER, PANEL, 16 X 20 X 2 IN, MESH, ALUMINUM

WASHABLE METAL AIR FILTER, PANEL, 16 X 20 X 2 IN, MESH, ALUMINUM

AIR HANDLER

WASHABLE METAL AIR FILTER, PANEL, 16 X 20 X 2 IN, MESH, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHABLE METAL AIR FILTER, PANEL, 16 X 20 X 2 IN, MESH, ALUMINUM

WASHABLE METAL AIR FILTER, PANEL, 16 X 20 X 2 IN, MESH, ALUMINUM

AIR HANDLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.61 / EACH

EHC: EHC :
Minimum Order Quantity : 2

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS2TE97
  • Mfr. Model # 2TE97
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2868
  • Shipping Weight 4.0 lbs

Product Details

This panel-style washable metal air filter has a nominal size of 20 width x 16 height x 2 inches depth. The rectangular-shaped air filter has a mesh construction. It is made with aluminum media and has an aluminum frame. The maximum temperature of this filter is 275 degrees Fahrenheit and meets the UL 900 standard.

Technical Specs

  • Air Filter Item Washable Metal Air Filter
  • Shape Rectangular
  • Media Material Aluminum
  • Frame or Header Material Aluminum
  • Media Colour Silver
  • Max. Temp. 275 Degrees F
  • Nominal Height 16 in
  • Nominal Depth 2 in
  • Actual Height 15 1/2 in
  • Actual Depth 1 3/4 in
  • Item Washable Metal Air Filter
  • Style - Air Filters Panel
  • Nominal Filter Size 16x20x2
  • Air Filter Construction Mesh
  • For Use With (Systems) Carrier, MicroMetl, Trane, York and others
  • Air Flow @ 300 fpm 667 cfm
  • Max. Velocity 500 fpm
  • Nominal Width 20 in
  • Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in
  • Actual Width 19 1/2 in
  • Standards UL 900

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list