These grey PIP MaxiFlex Ultimate seamless knit nylon/elastane gloves are size X-large and are made with Lycra, nitrile, and nylon. In addition, they have a nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 1. They have a knit cuff, and an EN 388 Rating of 4131X. They feature a good grip and are abrasion-resistant. They also provide 360-degree breathability.
Technical Specs
ItemSeamless Knit Nylon/Elastane Glove
Glove StyleSeamless Knit
ANSI/ISEA Abrasion Level4
StandardsCFIA, 21 CFR, Part 177, REACH, Oeko-Tex, EN388 4131X
Glove PerformanceHigh Dexterity
Cuff StyleKnit
Glove Coating CoveragePalm and Fingers
Glove ConstructionSeamless Knit
Glove Coating ColourBlack
SeriesMaxiFlex Ultimate
Touchscreen CompatibleYes
Pairs per Package144
ANSI/ISEA Puncture Level1
Grip Coating MaterialMicroFoam
ANSI/ISEA Cut LevelA1
Knit MaterialNitrile
EN 388 Rating4131X
Glove Hand StyleLeft and Right
Glove Coating MaterialNitrile
Latex-FreeYes
Size- AlphaXL
Glove Lining MaterialNylon, Elastane
Glove FeaturesGood Grip and Abrasion-Resistant, 360 Degrees Breathability, 25% Thinner