!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 8.5 LB, PAIL, GREY, ANTI-SKID

CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 8.5 LB, PAIL, GREY, ANTI-SKID

PC-PRODUCTS

CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 8.5 LB, PAIL, GREY, ANTI-SKID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 8.5 LB, PAIL, GREY, ANTI-SKID

CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 8.5 LB, PAIL, GREY, ANTI-SKID

PC-PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $296.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PCE071120
  • Mfr. Model # 071120
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1850
  • Shipping Weight 12.0 lbs

Product Details

This PC-concrete concrete repair compound is grey and comes in a 8.5 pound pail. It is designed for use on bolts, cracks, handrails, install/repair loose anchors, interior/exterior, masonry, rebuild missing concrete, repairs holes, spalls, structural repairs and meets the standards for ASTM. This concrete repair compound is for use with any masonry surface and it has a working time of 15 minutes.

Technical Specs

  • Item Concrete Repair Compound
  • Base Material Epoxy
  • Product Form Paste
  • Container Type Pail
  • Full Cure Time 2 day
  • Maximum Traffic Hours 2 hr
  • Application Bolts, Cracks, Handrails, Install/Repair Loose Anchors, Interior/Exterior, Masonry, Rebuild Missing Concrete, Repairs Holes, Spalls, Structural Repairs
  • For Use On Surface Material Concrete, Masonry
  • VOC Content+1 0 g/L
  • For Use With Any Masonry Surface
  • Series PC-Concrete
  • Product Type Concrete Repair Compound
  • Patching and Repairing Properties High Strength
  • Container Size 8.5 lb
  • Coverage 26 sq ft @ 1/16 in
  • Minimum Thickness 1/8 in
  • Working Time 15 min
  • Colour Grey
  • Standards ASTM C413, ASTM D2240, ASTM D648, ASTM D695, ASTM D792
  • Flash Point 480 Degrees F
  • Number of Components 2

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list