!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACH SCR ZP RND SLT/PH 4-40X1

MACH SCR ZP RND SLT/PH 4-40X1

APPROVED VENDOR

MACH SCR ZP RND SLT/PH 4-40X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACH SCR ZP RND SLT/PH 4-40X1

MACH SCR ZP RND SLT/PH 4-40X1

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU24212.011.0100
  • Mfr. Model # U24212.011.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Item Machine Screw
  • Material Carbon Steel
  • Thread Size 4-40
  • System of Measurement Inch
  • Head Type Round
  • Finish Zinc Plated
  • Head Height 0.075"
  • Rockwell Hardness B69 - B100

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list