!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ADHESIVE 414 1 LB

ADHESIVE 414 1 LB

LOCTITE

ADHESIVE 414 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE 414 1 LB

ADHESIVE 414 1 LB

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT41461
  • Mfr. Model # 41461
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1879
  • Shipping Weight 1.17 lbs
Suggested Replacement Product
INSTANT ADHESIVE, 414, PLASTICS, 1 LB, BOTTLE, CLEAR, THIN LIQUID, 50 G/L AND UNDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $528.43 / EACH

EHC: EHC :

Product Details

Super bonder 414 is a high strength adhesive that bonds plastic and vinyl with gaps to 0.006 in. Good humidity and weather resistance. Fixes in 20 seconds, full cure in 24 hours, 1 lb. bottle.

Technical Specs

  • Item Instant Adhesive
  • Container Size 1 lb
  • Cure Method Humidity
  • Minimum Viscosity 100 cP
  • Built-in Dispenser Type No Dispenser, Applicator
  • Materials Bonded Metal, Plastic, Rubber
  • Standards CFIA Listed, Commercial Item Std. A-A-3097
  • Gap Fill 0.006 in
  • Interior/Exterior Interior Only
  • Maximum Application Temperature 180 Degrees F
  • VOC Content Weight 20 g/L
  • Working Time 20 sec
  • Full Cure Time 24 hr
  • Specific Gravity 1.05
  • VOC Content Weight Percentage 2 %
  • Adhesive Colour Clear
  • Container Type Bottle
  • Maximum Viscosity 150 cP
  • Series 414
  • Features Excellent Adhesion to Most Substrates, Low Viscosity, Solvent Free
  • Primary Applications Plastics
  • Electrically Insulating Yes
  • Impact Resistant No
  • Low Odor No
  • Maximum Performance Temperature 180 Degrees F
  • Water Resistance Not Water-Resistant
  • Chemical Type Cyanoacrylate
  • Shear Strength 3,200 psi
  • Tensile Strength 1,745 to 3,625 psi

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list