!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHTED TWEEZER-BENT

LIGHTED TWEEZER-BENT

GENERAL

LIGHTED TWEEZER-BENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHTED TWEEZER-BENT

LIGHTED TWEEZER-BENT

GENERAL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GTL70408
  • Mfr. Model # 70408
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 520
  • Shipping Weight 0.13 lbs

Product Details

Serrated bent tips lighted tweezers. Corrosion-resistant non-glare black finish.Includes 3 LR41 batteries. 6.5 inches.

Technical Specs

  • Item Lighted Tweezers
  • Point Type Serrated Bent
  • Material Heat Treated Steel, Non-Slip Cushion Grip
  • Mechanism Spring
  • Type LED
  • Length 6-1/2"
  • Resists Corrosion
  • Application For Very Fine Precision Work on Electronic Assemblies, Toolmakers, Mechanics, and Repairmen

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list