!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT WOBBLE 175W MTL HALIDE 30-42F

LIGHT WOBBLE 175W MTL HALIDE 30-42F

WOBBLE LIGHT

LIGHT WOBBLE 175W MTL HALIDE 30-42F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT WOBBLE 175W MTL HALIDE 30-42F

LIGHT WOBBLE 175W MTL HALIDE 30-42F

WOBBLE LIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WBLWL175MH
  • Mfr. Model # WL175MH
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position, providing s Project light from 20 to 100 feet depending on bulb wattage. Bulbs outlast quartz and at 130 degree C max bulbs are cool to the touch compared with traditional quartz lamps (up to 600 degree C max). A 180 degree light-weight, nylon reflector sh

Technical Specs

  • Item Wobblelight
  • Includes Lamp and Convenience Outlet
  • Standards Cul
  • Number of Lamp Heads 1
  • Light Distribution Flood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list