!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT HAND 2-D ECONOMY LED

LIGHT HAND 2-D ECONOMY LED

KOEHLER BRIGHTSTAR

LIGHT HAND 2-D ECONOMY LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT HAND 2-D ECONOMY LED

LIGHT HAND 2-D ECONOMY LED

KOEHLER BRIGHTSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BRS2618LED
  • Mfr. Model # 2618LED
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Economy LED flashlight. 2-D cell. 20 lumens, 50 hour runtime, waterproof and features an anti-roll tube.

Technical Specs

  • Item Flashlight
  • Battery Size D
  • Number of Batteries 2
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Brightness 80 lm
  • Drop Rating 1 m
  • Beam Intensity Levels 2,450 cd
  • Lamp Life 30,000 hr
  • Maximum Run Time 200 hr
  • Power Source Battery
  • Standards FL1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material Plastic
  • Maximum Beam Distance 100 m
  • Weight with Batteries 6.6 oz
  • Switch Type Slide
  • Grip Style Ribbed
  • Lens Material Polycarbonate
  • Overall Length 8 in
  • Resistance Properties Chemical Resistant, Crush Resistant, Grease Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list