!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LID FOR BRUTE CONTAINER GREY

LID FOR BRUTE CONTAINER GREY

RUBBERMAID

LID FOR BRUTE CONTAINER GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LID FOR BRUTE CONTAINER GREY

LID FOR BRUTE CONTAINER GREY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.44 / EACH

EHC: EHC :
Min Qty 3 = $202.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBB2654
  • Mfr. Model # 2654
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.06 lbs

Product Details

Brute(R) container is an all-plastic, professional-grade construction will not rust, chip or peel: resists dents. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • Item Trash Can Top
  • For Cntnr Cap 55 gal
  • Lid Connection Snap On
  • Colour Gray
  • Height 2 in
  • Material Grouping Plastic
  • For Use With Trash Can Grainger Item Number 3H240
  • Top Type Flat
  • Lid Shape Round
  • Number of Openings 0
  • Series BRUTE(R)
  • Width/Diameter 26 3/4 in
  • Specific Container Material Plastic
  • For Use With Trash Can Mfr. Model Number FG265500GRAY

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list