!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LG BASIC SNAP SWCH,15A,SPDT,PIN PLU

LG BASIC SNAP SWCH,15A,SPDT,PIN PLU

HONEYWELL

LG BASIC SNAP SWCH,15A,SPDT,PIN PLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LG BASIC SNAP SWCH,15A,SPDT,PIN PLU

LG BASIC SNAP SWCH,15A,SPDT,PIN PLU

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG24A111
  • Mfr. Model # 24A111
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Snap Action Switch Type Industrial Snap Action Switch
  • Actuator Type - Snap Action Switch Pin, Plunger
  • AC Contact Rating - Snap Action Switch 15A @ 240 V
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 2.00"
  • Electrical Connection - Snap Action Switch Screw
  • Number of Circuits - Snap Action Switch 1
  • Series BZ
  • Max. Pretravel 0.012"
  • Differential Travel 0.0003"
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CSA, ENEC
  • Basic Actuator Type - Snap Action Switch Plunger
  • Item Large Basic Snap Switch
  • Contact Form- Switches SPDT
  • Height - Snap Action Switch 1.00"
  • Depth - Snap Action Switch 0.70"
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Watertight - Snap Action Switch No
  • Operating Force 9 oz.
  • Release Force 4.00 oz.
  • Over Travel 0.0050"
  • Housing Material General Purpose Phenolic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list