!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVELLING MOUNT, HEX, 1/2"-13 THREAD, 5.91 X 6.32 X 1.57 IN, ZINC, STEEL, PLASTIC

LEVELLING MOUNT, HEX, 1/2"-13 THREAD, 5.91 X 6.32 X 1.57 IN, ZINC, STEEL, PLASTIC

JW WINCO

LEVELLING MOUNT, HEX, 1/2"-13 THREAD, 5.91 X 6.32 X 1.57 IN, ZINC, STEEL, PLASTIC close
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
LEVELLING MOUNT, HEX, 1/2"-13 THREAD, 5.91 X 6.32 X 1.57 IN, ZINC, STEEL, PLASTIC

LEVELLING MOUNT, HEX, 1/2"-13 THREAD, 5.91 X 6.32 X 1.57 IN, ZINC, STEEL, PLASTIC

JW WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WIN8T150T30/KR
  • Mfr. Model # 40-40-1/2X13-150-A1-SK
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

This standard levelling mount has a 1/2"-13 thread size and measures 5.91 bolt length x 6.32 height x 1.57 inches base diameter. This external mount has a load capacity of 2698 pounds and a plastic cap base. The mount is zinc plated, made of steel, and has a blue passivated finish. This item includes the hex nut.

Technical Specs

  • Item Leveling Mount
  • Base Dia. 1.57"
  • Load Capacity 2,698 lbs.
  • Construction Steel
  • Bolt Length 5.91"
  • Hex External
  • Leveling Mount Type Standard
  • Height 6.32"
  • Thread Size 1/2"-13
  • Base With Plastic Cap
  • Finish Zinc Plated and Blue Passivated Finish
  • Includes Hex Nut