!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED AREA LUMINAIRE W PHOTO 120 277

LED AREA LUMINAIRE W PHOTO 120 277

LITHONIA LIGHTING

LED AREA LUMINAIRE W PHOTO 120 277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED AREA LUMINAIRE W PHOTO 120 277

LED AREA LUMINAIRE W PHOTO 120 277

LITHONIA LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR217C5T
  • Mfr. Model # 217C5T
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

Watts 21, Fixture Voltage 120, Fixture Rated Life 50,000 hr., 4,000K Colour Temperature (K), 69.0 Lumens Per Watt, 1,400 Lumens, Housing Finish Powder Coat, Housing Material Die Cast Aluminum, Light Distribution Spread, Arm Mounting, Gasket Yes, 73 CRI, Fixture Height 5-1/4 In., Fixture Width 7 In., Fixture Length 9-3/8 In., Fixture Lens Material Polycarbonate, -40 Degrees F to 104 Degrees F Temp. Range, Includes Photocell, Standards UL

Technical Specs

  • Item Area Light
  • Light Distribution Shape Type V
  • Colour Temperature 4,000K
  • Height 5-1/4"
  • Fixture Housing Colour Gray
  • Fixture Lens Material Polycarbonate
  • Lumens per Watt 69.0
  • Warranty 5 yr.
  • Fixture Length 9-3/8"
  • Lumens 1,400
  • LED Replacement For 100 W HPS/MH
  • Colour Rendering Index 73.0
  • Width 7
  • Fixture Housing Material Die-Cast Aluminum
  • Includes Photocell
  • Standards UL
  • Description/Special Features Photo Eye

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list