!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP RE 4000 COMP LED DRV 12/24V

LAMP RE 4000 COMP LED DRV 12/24V

HELLA

LAMP RE 4000 COMP LED DRV 12/24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP RE 4000 COMP LED DRV 12/24V

LAMP RE 4000 COMP LED DRV 12/24V

HELLA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLA010815041
  • Mfr. Model # 010815041
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.53 lbs

Technical Specs

  • Item Lamp
  • Application Off-Road Vehicles
  • Voltage 12/24
  • Base Material Die-Cast Aluminum
  • Housing Colour Black
  • Includes Lamp, Stone Shield, Mounting Hardware, Mounting Instructions
  • Lens Colour Clear
  • Lens Design Free Form
  • Current Drawn 0.9 A
  • Housing Material Die-Cast Aluminum
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list