!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LAMP MINIATURE 28657

LAMP MINIATURE 28657

GE LIGHTING

LAMP MINIATURE 28657 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP MINIATURE 28657

LAMP MINIATURE 28657

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GEL382
  • Mfr. Model # 382
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs
Suggested Replacement Product
MINIATURE INCANDESCENT BULB, SINGLE CONTACT MIDGET FLANGED (SX6S), (T) TUBULAR, T1¾

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.74 / EACH

EHC: EHC :

Product Details

Miniature indicator lamp. S.C. Mid Flg. base. TL-1-3/4 bulb. Voltage 14. Design watts/amps 0.08 A. Rated average life 40,000 hours. Maximum overall length 0.63 inches.

Technical Specs

  • Item Indicator
  • Bulb Base Type Single Contact Midget Flanged
  • Wattage Equivalency 1W INC
  • Voltage 14.0
  • Bulb Primary Application General Purpose
  • Bulb Dia. 1/4 in
  • Amps 80 mA
  • Bulb Shape T1-3/4
  • Light Technology Incandescent
  • Watts 1.0
  • Trade Number 382
  • Bulb Type Miniature
  • Rated Life 40,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list