!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP LED, WARM WHITE, MR11, 12 VOLT

LAMP LED, WARM WHITE, MR11, 12 VOLT

LUMAPRO

LAMP LED, WARM WHITE, MR11, 12 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP LED, WARM WHITE, MR11, 12 VOLT

LAMP LED, WARM WHITE, MR11, 12 VOLT

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE3CRD4
  • Mfr. Model # 3CRD4
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

LED Spotlight, Non-Dimmable, Lamp Type Reflector, Lamp Shape MR11, Base Type Bi-Pin (G4), 1.6 Watts, Voltage 12, Indoor, Initial Lumens 50, Colour Temperature (K) 3000K, Average Life 50,000 hr., Max. Overall Length 1.3 In., Lamp Dia. 1.4 In., Beam Angle 6

Technical Specs

  • Item LED Spotlight
  • Bulb Beam Angle 60 Degrees
  • Bulb Housing Glass
  • Bulb Shape MR11
  • Lumens 50
  • Light Technology LED
  • Trade Number LMR11-1-WW
  • Light Appearance 3,000 - 3,999K, Warm White
  • Rated Life 50,000 hr.
  • For Enclosed Fixtures No
  • Light Colour Warm White
  • Amps 300 - 350 mA
  • Energy Star Compliant No
  • Bulb Base Type 2-Pin (G4)
  • Bulb Dia. 1-13/32"
  • Wattage Equivalency 10 W INC/3 W CFL
  • Colour Temperature 3,000 K
  • Bulb Type Reflector
  • Overall Length 1-5/16"
  • Voltage 12
  • Watts 1.6
  • Dimmable No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor Only
  • Light Distribution Narrow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list