!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP INCAND 500 130 21532

LAMP INCAND 500 130 21532

GE LIGHTING

LAMP INCAND 500 130 21532 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP INCAND 500 130 21532

LAMP INCAND 500 130 21532

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GEL500-130
  • Mfr. Model # 500-130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 195
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape PS
  • Overall Bulb Base Type Mogul Screw
  • Colour Temperature 2,700 K
  • Light Technology Incandescent
  • Shatter-Resistant No
  • Voltage 130
  • Bulb Primary Application General Purpose
  • Rated Life 1,000 hr.
  • Light Appearance 2,700 - 2,999K, Soft White
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Shape PS35
  • Bulb Finish Clear
  • Lumens 10,850
  • Wattage Equivalency 500W INC
  • Trade Number 500
  • Watts 500
  • Bulb Type Standard
  • Dimmable Yes
  • Three-Way No
  • Overall Length 9-3/8"
  • Bulb Dia. 4 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list