!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KVM SWITCH,DVI, 2 PORT

KVM SWITCH,DVI, 2 PORT

MONOPRICE

KVM SWITCH,DVI, 2 PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KVM SWITCH,DVI, 2 PORT

KVM SWITCH,DVI, 2 PORT

MONOPRICE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG14C386
  • Mfr. Model # 4074
  • UNSPSC # 43222612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item DVI KVM Switch
  • Number of Computers Controlled 2
  • Housing Material Steel
  • Height 1.77"
  • Width 2.95"
  • Connector Type PS/2 , USB, DVI
  • Number of Ports 2
  • Compatible With Windows 98SE /ME /2000 /XP/2003 Server, Linux, Mac OS9/OSX and Sun Micro System
  • Depth 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list