!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
UNISEX, SAFETY KNEE BOOTS, SZ 8, PVC/STEEL TOE, WHITE, 13 IN H, CSA/ASTM, PULL-ON

UNISEX, SAFETY KNEE BOOTS, SZ 8, PVC/STEEL TOE, WHITE, 13 IN H, CSA/ASTM, PULL-ON

DUNLOP

UNISEX, SAFETY KNEE BOOTS, SZ 8, PVC/STEEL TOE, WHITE, 13 IN H, CSA/ASTM, PULL-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX, SAFETY KNEE BOOTS, SZ 8, PVC/STEEL TOE, WHITE, 13 IN H, CSA/ASTM, PULL-ON

UNISEX, SAFETY KNEE BOOTS, SZ 8, PVC/STEEL TOE, WHITE, 13 IN H, CSA/ASTM, PULL-ON

DUNLOP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DUNA681311.NA08
  • Mfr. Model # A681311.NA08
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.9 lbs
Suggested Replacement Product
SAFETY BOOTS, FOODPRO/MEN'S/WATER/SLIP-RESISTANT/THERMAL INSULATE, WHT, SIZE 8, PE/STEEL/PUROFORT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.04 / PAIR

EHC: EHC :

Product Details

These white, unisex size 8 safety knee boots are made of PVC. They meet CSA Z195-14 and ASTM F2413-11 standards. The boots with pull-on closure have steel toes and 13-inch height.

Technical Specs

  • Item Boot
  • Footwear Sole Pattern Cleated Sole
  • Standards CSA Z195-09SD PR, ASTM F2413-11 MI/75 C/75 SD
  • Height 14"
  • Outsole Material PVC/Nitrile Compound
  • Shank Material N/A
  • Size 8
  • Waterproof Yes
  • Colour White
  • Insulation Type Static Dissipative
  • Resists Slips (SRA)
  • Upper Material PVC/Nitrile Compound

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list