!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 9, POLYURETHANE/STEEL

WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 9, POLYURETHANE/STEEL

DUNLOP

WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 9, POLYURETHANE/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 9, POLYURETHANE/STEEL

WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 9, POLYURETHANE/STEEL

DUNLOP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DUNE462043.09
  • Mfr. Model # E462043.09
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.096 lbs

Product Details

These unisex, knee-high work boots are waterproof and insulated with a cleated sole pattern. These size nine, charcoal boots have a steel toe and midsole area with the upper and midsole area made from polyurethane. CSA Z195 approved.

Technical Specs

  • Item Work Boot
  • Gender Unisex
  • Footwear Sole Pattern Cleated Sole
  • Metatarsal Guard No
  • Standards CSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
  • Height 15-1/4"
  • Midsole Material Steel
  • Resists Slips (SRA), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Toe Type Steel
  • Size 9
  • Insulated Yes
  • Waterproof Yes
  • Colour Charcoal
  • Insulation Type Anti-Static
  • Outsole Material Polyurethane
  • Upper Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list