!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEST KIT, DYE INSPECTION, PENETRANT, CLEANER, DEVELOPER, AEROSOL, SPOT-CHECK, SOLVENT BASED, 8 CANS

TEST KIT, DYE INSPECTION, PENETRANT, CLEANER, DEVELOPER, AEROSOL, SPOT-CHECK, SOLVENT BASED, 8 CANS

CANTESCO

TEST KIT, DYE INSPECTION, PENETRANT, CLEANER, DEVELOPER, AEROSOL, SPOT-CHECK, SOLVENT BASED, 8 CANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST KIT, DYE INSPECTION, PENETRANT, CLEANER, DEVELOPER, AEROSOL, SPOT-CHECK, SOLVENT BASED, 8 CANS

TEST KIT, DYE INSPECTION, PENETRANT, CLEANER, DEVELOPER, AEROSOL, SPOT-CHECK, SOLVENT BASED, 8 CANS

CANTESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.52 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTOK801SA
  • Mfr. Model # K801SA
  • UNSPSC # 12171506
  • CATALOGUE PAGE # 2202
  • Shipping Weight 8.3 lbs

Product Details

Locate surface flaws quickly and easily, find cracks in equipment, and spot-check machinery with this inspection test kit. This eight-can, dye-penetrant test kit includes P101S-A penetrants, D101A developers, C901N-A cleaners, a cleaning cloth, and an instruction booklet. This is a solvent-based kit.

Technical Specs

  • Item Dye Penetrant
  • Includes (2) Developers, (2) Penetrants, (4) Cleaners, Cleaning Cloth, Instruction Booklet, Paint Marker
  • Standards ASME Section V
  • Colour Red
  • Form Dye
  • Minimum Temperature 4 Degrees C
  • Container Type Can
  • Product Type Dye
  • Series K801S
  • Features No Chlorinated Solvents
  • Maximum Temperature 52 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list