!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
JIGSAW BLADE,3 IN.,24 TPI,T SHANK

JIGSAW BLADE,3 IN.,24 TPI,T SHANK

DEWALT

JIGSAW BLADE,3 IN.,24 TPI,T SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JIGSAW BLADE,3 IN.,24 TPI,T SHANK

JIGSAW BLADE,3 IN.,24 TPI,T SHANK

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW3776EA
  • Mfr. Model # DW3776B50
  • UNSPSC # 27112734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.014 lbs
Suggested Replacement Product
JIGSAW BLADE, BI-METAL, 3 IN L, T-SHANK, 24 TPI, UNIQUE CURVED, FOR METAL, 5-PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.35 / PACKAGE of 5

EHC: EHC :

Technical Specs

  • Item Jigsaw Blade
  • Primary Material Application Metal
  • Blade Length 3"
  • Blade Shank Type T
  • Teeth per Inch 24
  • Blade Material Bi-Metal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list