!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR WELDING JACKET, WASHABLE, SIZE 3XL/CHEST 60 IN, NAVY, 9 OZ, COTTON

FR WELDING JACKET, WASHABLE, SIZE 3XL/CHEST 60 IN, NAVY, 9 OZ, COTTON

CONDOR

FR WELDING JACKET, WASHABLE, SIZE 3XL/CHEST 60 IN, NAVY, 9 OZ, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR WELDING JACKET, WASHABLE, SIZE 3XL/CHEST 60 IN, NAVY, 9 OZ, COTTON

FR WELDING JACKET, WASHABLE, SIZE 3XL/CHEST 60 IN, NAVY, 9 OZ, COTTON

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRWJ3FRNY3X
  • Mfr. Model # WJ3FRNY3X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Product Details

This navy welding jacket is washable and made of flame-resistant cotton for protection at work. It features dielectric snap closures, snap wrist-adjust, and hemmed collars for increased washing durability. It is size XXX-large, fits a 60-inch chest, and has a nine-ounce fabric weight.

Technical Specs

  • Item FR Welding Jacket
  • Colour Navy
  • Material Cotton
  • Closure Type Dielectric Snap
  • Fabric Weight 9 oz.
  • Size 3X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list